Shop All Brake Lines
Dynamic Friction Co
Brake Hose, 350-47455
Mfr # 350-47455
Zoro # G606727575
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel and Rubber
- Fitting Type Specific Fit
- Line Covering Rubber
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 350-47455
- Zoro # G606727575
- Country of Origin China
- Category Brake Lines
Details
Item | Brake Hydraulic Hose |
Material | Stainless Steel and Rubber |
Fitting Type | Specific Fit |
Line Covering | Rubber |
Driving Qualifiers | Normal Commute, Performance Street |
Description
DFC Brake Hose - DFC brake hoses are D.O.T.-approved, meet SAE J1401 quality standards and match OEM specifications to ensure proper form, fitment and function. All DFC brake hoses are 100% pressure tested to eliminate defects and to provide long service life.
- •Matches OEM specifications for proper form, fit, and function.
- •D.O.T. approved and meets SAE J1401 standards for quality control.
- •100% pressure tested to eliminate defects.
- •Excellent coverage of most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Motorcycle Jack, 1500 lb. Lift Range (1545)
- OTC Overhead Valve Spring Compressor (4573)
- TH MARINE Assy-Drn Plg Blck, #DP-1-DP (DP-1-DP)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- DYNAMIC FRICTION CO Brake Hose, 350-03041 (350-03041)
- DYNAMIC FRICTION CO Brake Hose, 350-71052 (350-71052)
- DYNAMIC FRICTION CO Brake Hose, 350-47195 (350-47195)
- DYNAMIC FRICTION CO Brake Hose, 350-03112 (350-03112)
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 8, CN-308 (CN-308)
- Dynamic Friction Co Brake Lines