Shop All Brake Lines
Dynamic Friction Co
Brake Hose, 350-40328
Mfr # 350-40328
Zoro # G706724191
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel and Rubber
- Fitting Type Specific Fit
- Line Covering Rubber
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 350-40328
- Zoro # G706724191
- Country of Origin China
- Category Brake Lines
Details
Item | Brake Hydraulic Hose |
Material | Stainless Steel and Rubber |
Fitting Type | Specific Fit |
Line Covering | Rubber |
Driving Qualifiers | Normal Commute, Performance Street |
Description
DFC Brake Hose - DFC brake hoses are D.O.T.-approved, meet SAE J1401 quality standards and match OEM specifications to ensure proper form, fitment and function. All DFC brake hoses are 100% pressure tested to eliminate defects and to provide long service life.
- •Matches OEM specifications for proper form, fit, and function.
- •D.O.T. approved and meets SAE J1401 standards for quality control.
- •100% pressure tested to eliminate defects.
- •Excellent coverage of most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ZINGA ZAE10L Replacement/Interchange Spin-On Filter (MF0058021)
- MANN FILTER 70-74 M-Benz 280Se-280Sel-300Sel-450Se Air Filter, C36157 (C36157)
- COUNTERACT BALANCING BEADS Case of 4 oz (COUCBB4OZ)
- FRAM Filter Fuel Fram G2 (G2)
- DYNAMIC FRICTION CO Brake Hose, 350-59138 (350-59138)
- DYNAMIC FRICTION CO Brake Hose, 350-40207 (350-40207)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- DYNAMIC FRICTION CO Brake Hose, 350-47195 (350-47195)
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- DYNAMIC FRICTION CO Brake Hose, 350-71052 (350-71052)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 20, BL-620 (BL-620)
- Dynamic Friction Co Automotive Brakes