Shop All Brake Lines
Dynamic Friction Co
Brake Hose, 350-40207
Mfr # 350-40207
Zoro # G606716456
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel and Rubber
- Fitting Type Specific Fit
- Line Covering Rubber
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 350-40207
- Zoro # G606716456
- Country of Origin China
- Category Brake Lines
Details
Item | Brake Hydraulic Hose |
Material | Stainless Steel and Rubber |
Fitting Type | Specific Fit |
Line Covering | Rubber |
Driving Qualifiers | Normal Commute, Performance Street |
Description
DFC Brake Hose - DFC brake hoses are D.O.T.-approved, meet SAE J1401 quality standards and match OEM specifications to ensure proper form, fitment and function. All DFC brake hoses are 100% pressure tested to eliminate defects and to provide long service life.
- •Matches OEM specifications for proper form, fit, and function.
- •D.O.T. approved and meets SAE J1401 standards for quality control.
- •100% pressure tested to eliminate defects.
- •Excellent coverage of most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank And Pump Assembly Combination, F6C2Fa (F6C2FA)
- A & I PRODUCTS Fan, 7 Blade 15" x15" x2" (A-34070-16210)
- WIX FILTERS Case Windrowers (57252)
- FJC O-Rings (4240)
- DYNAMIC FRICTION CO Brake Hose, 350-59138 (350-59138)
- DYNAMIC FRICTION CO Brake Hose, 350-47195 (350-47195)
- DYNAMIC FRICTION CO Brake Hose, 350-03112 (350-03112)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- DYNAMIC FRICTION CO Brake Hose, 350-66009 (350-66009)
- DYNAMIC FRICTION CO Brake Hose, 350-47455 (350-47455)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 12, PA-412 (PA-412)
- Dynamic Friction Co Automotive Brakes