Shop All Brake Lines
Dynamic Friction Co
Brake Hose, 350-32000
Mfr # 350-32000
Zoro # G606726493
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel and Rubber
- Fitting Type Specific Fit
- Line Covering Rubber
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 350-32000
- Zoro # G606726493
- Country of Origin China
- Category Brake Lines
Details
Item | Brake Hydraulic Hose |
Material | Stainless Steel and Rubber |
Fitting Type | Specific Fit |
Line Covering | Rubber |
Driving Qualifiers | Normal Commute, Performance Street |
Description
DFC Brake Hose - DFC brake hoses are D.O.T.-approved, meet SAE J1401 quality standards and match OEM specifications to ensure proper form, fitment and function. All DFC brake hoses are 100% pressure tested to eliminate defects and to provide long service life.
- •Matches OEM specifications for proper form, fit, and function.
- •D.O.T. approved and meets SAE J1401 standards for quality control.
- •100% pressure tested to eliminate defects.
- •Excellent coverage of most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEMITSU Idemitsu Type Tls-Lv Ws 5 Quart Atf Ws 5Q, 30040096-95300C020 (30040096-95300C020)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel, 2000psi (55609)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- GROTE BRITE ZONE, SLIM, LED WORK LAMP ASSY. (BZ301-5)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- DYNAMIC FRICTION CO Brake Hose, 350-47449 (350-47449)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- DYNAMIC FRICTION CO Brake Hose, 350-54508 (350-54508)
- DYNAMIC FRICTION CO Brake Hose, 350-59138 (350-59138)
- DYNAMIC FRICTION CO Brake Hose, 350-42075 (350-42075)
- ILC Chevrolet/Chevy Suburban 1500 Exc. RPO Code JL4 (active Brake Control) Year 2004 Brake Line KIT (SUBURBAN 1500 EXC. RPO CODE JL4 (ACTIVE BRAKE CON)
- Dynamic Friction Co Brake Lines