Shop All Brake Lines
Dynamic Friction Co
Brake Hose, 350-27059
Mfr # 350-27059
Zoro # G106723879
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel and Rubber
- Fitting Type Specific Fit
- Line Covering Rubber
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 350-27059
- Zoro # G106723879
- Country of Origin China
- Category Brake Lines
Details
Item | Brake Hydraulic Hose |
Material | Stainless Steel and Rubber |
Fitting Type | Specific Fit |
Line Covering | Rubber |
Driving Qualifiers | Normal Commute, Performance Street |
Description
DFC Brake Hose - DFC brake hoses are D.O.T.-approved, meet SAE J1401 quality standards and match OEM specifications to ensure proper form, fitment and function. All DFC brake hoses are 100% pressure tested to eliminate defects and to provide long service life.
- •Matches OEM specifications for proper form, fit, and function.
- •D.O.T. approved and meets SAE J1401 standards for quality control.
- •100% pressure tested to eliminate defects.
- •Excellent coverage of most popular foreign and domestic applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO TECH National Fleet Products Round Document Holder with imprint, 4.25" diameter x 12.5" length, black (1004IMPR)
- MAG 1 Motor Oil, 10W-30, 5 Gal. (MAG00504)
- HUSKY TOWING TRAILER JACKS, JACK, 5000# TOP WIND A-FRAME BULK (88128)
- GROCO PWSA-751 Poly Basket Fits WSA-500, WSB-500 & WSB-750 (PWSA-751)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- DYNAMIC FRICTION CO Brake Hose, 350-47455 (350-47455)
- DYNAMIC FRICTION CO Brake Hose, 350-54508 (350-54508)
- DYNAMIC FRICTION CO Brake Hose, 350-54718 (350-54718)
- DYNAMIC FRICTION CO Brake Hose, 350-40207 (350-40207)
- DYNAMIC FRICTION CO Brake Hose, 350-66009 (350-66009)
- AGS Domestic Steel Brake Line, 3/16 x 40, BL-340 (BL-340)
- Dynamic Friction Co Automotive Brakes