Shop All Brake Pads
Dynamic Friction Co
Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front
Mfr # 1115-1291-00
Zoro # G906705990
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Width 5.1 in
- Thickness (mm) 15.7 mm
- Length 11.8 in
- Height 4. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 1115-1291-00
- Zoro # G906705990
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 5.1 in |
Length | 11.8 in |
Height | 4. in |
Outer Pad Width | 187.5 mm |
Outer Pad Height | 93.2 mm |
Inner Pad Width | 187.5 mm |
Inner Pad Height | 93.2 mm |
Details
Item | Disc Brake Pad Set |
Material | Semi-Metallic |
Thickness (mm) | 15.7 mm |
Pad Quantity | 4 |
Noise Level | 45327 |
Dust Levels | Medium |
Friction Material Attachment | Integrally Molded |
Description
Engineered to meet the demands of the weekend offroader, high performance enthusiast, spirited street driver, and serious track racer, DFC Active Performance Brake Pads are an extremely high torque material with an aggressive initial bite and medium-high, linear rising torque curve.
- •Excellent Friction Stability And Consistency
- •High Friction Formulation
- •Outstanding Modulation, Threshold Control, And Release Characteristics
- •Offers High Friction Coefficient And Low Compressibility
- •Delivers Unmatched Braking Performance, Pedal Response, And Superb Brake Control Under All Conditions
- •Extremely High Torque With Aggressive Initial Bite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-PT1007 Digital Tire Air Pressure Gauge - Red (75-PT1007)
- BRUSH RESEARCH MANUFACTURING PWA Parts Wash Brush, Straight Handle, Flow Thru Style With Tube (PWA)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- GATES Molded Heater Hose - Pipe To Water Pump, 18743 (18743)
- DYNAMIC FRICTION CO Premium Riveted Shoes, Semi-Metallic, Rear (1903-0695-00)
- DYNAMIC FRICTION CO Heavy Duty Pads and Hardware Kit, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-2301-01)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-2223-00)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-0369-00)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Front (1901-0269-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-1640-01)
- BENDIX Disc Brake Pad Set 1999-2004 Jeep Grand Cherokee 4.0L 4.7L, MKD945FM (MKD945FM)
- Dynamic Friction Co Brake Pads