Shop All Brake Pads
Dynamic Friction Co
Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front
Mfr # 1115-0647-00
Zoro # G606695904
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Width 3. in
- Thickness (mm) 14.5 mm
- Dust Levels Medium
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 1115-0647-00
- Zoro # G606695904
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 3. in |
Inner Pad Height | 71.1 mm |
Height | 3. in |
Outer Pad Height | 71.1 mm |
Outer Pad Width | 119.2 mm |
Inner Pad Width | 119.2 mm |
Length | 7. in |
Details
Item | Disc Brake Pad Set |
Material | Semi-Metallic |
Thickness (mm) | 14.5 mm |
Dust Levels | Medium |
Friction Material Attachment | Integrally Molded |
Noise Level | 45327 |
Pad Quantity | 4 |
Description
Engineered to meet the demands of the weekend offroader, high performance enthusiast, spirited street driver, and serious track racer, DFC Active Performance Brake Pads are an extremely high torque material with an aggressive initial bite and medium-high, linear rising torque curve.
- •Excellent Friction Stability And Consistency
- •High Friction Formulation
- •Outstanding Modulation, Threshold Control, And Release Characteristics
- •Offers High Friction Coefficient And Low Compressibility
- •Delivers Unmatched Braking Performance, Pedal Response, And Superb Brake Control Under All Conditions
- •Extremely High Torque With Aggressive Initial Bite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Rubber Boot Gear Shift S40822 Fits Case IH Fits Ford fits Landinin fits MF (1678565M2)
- DISCO Thin Sheet Nutsert Assortment, 195 PCS (8207)
- CORROSION BLOCK Liquid Pump Spray - 4oz - Non-Hazmat, Non-Flammable -Non-Toxic (20002)
- SKF Shaft Seal, 1-13/64 x 1-53/64 x 3/8", CRW1, NBR (11740)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-1334-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-2380-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1989-01)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1100-01)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-2144-01)
- DYNAMIC FRICTION CO 3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, (1311-0338-00)
- RAYBESTOS Raybestos Brake Pad Set, Eht652H (EHT652H)
- Dynamic Friction Co Automotive Brakes