Shop All Brake Kits
Dynamic Friction Co
9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver
Mfr # 9512-02209
Zoro # G306867519
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15. in
- Width 15. in
- Height 12. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 9512-02209
- Zoro # G306867519
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 15. in |
Width | 15. in |
Height | 12. in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geomet coated to provide high-performance corrosion protection
- •Manufacturer specific friction formulation pads to maintain ABS and Balanced braking performance
- •Designed to deliver a consistant pedal feel and superb brke response
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine K180 Otoscope 3.5v replacement light bulb lamp (K180 OTOSCOPE 3.5V HEINE)
- SUNBELT Bullet Foam Earplugs, Corded 100 pair/box 8.3" x8" x4.3" (A-B1FP71)
- GATES Hi-Power II Belts, C53 (C53)
- WAI GLOBAL Starter, STRTECUMSEH 12V CCW 10T, 12 Volt, CCW, 10Tooth Pinion (5747N)
- DYNAMIC FRICTION CO 8212-99105, Rotors-Drilled, Slotted-BLK w/Heavy Duty Brake Pads incl. Hardware, SLVGeospec Coat, (8212-99105)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- DYNAMIC FRICTION CO 8612-27050, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-27050)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 4302-31014, Geospec Rotors with 3000 Series Ceramic Brake Pads, Silver (4302-31014)
- DYNAMIC FRICTION CO 7502-76170, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-76170)
- Dynamic Friction Co Automotive Brakes