Shop All Brake Kits
Dynamic Friction Co
8602-76001, Rotors-Drilled and Slotted-Black with 5000 Euro Ceramic Brake Pads, Zinc Coated
Mfr # 8602-76001
Zoro # G306862415
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14. in
- Height 8. in
- Length 14. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8602-76001
- Zoro # G306862415
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 14. in |
Height | 8. in |
Length | 14. in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Depressed Type Hole Plug 2 1/2" Hole 3" Head Dia PK25 (13405PK)
- TECHNIDOT Fitting, DOT, PTC, Male Run Tee, Swivel, 1/4" x 1/4" Male NPT (DOT71S-0404)
- DANA FRONT AXLE SHAFT - (DANA 60) LH FORD 2005-12 F-250-F550 SUPER DUTY (10013781)
- FOSS FLOORS Rib Chocolate Indoor/Outdoor Rug 6FTx8FT (CP45N30PJ1H1)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 6512-59471, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59471)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- ZIMMERMANN Brake Pad And Rotor Kit - Coated, 640.4310.00 (640.4310.00)
- Dynamic Friction Co Brake Kits