Shop All Brake Kits
Dynamic Friction Co
8512-76165, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated
Mfr # 8512-76165
Zoro # G906857200
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14. in
- Height 8. in
- Width 14. in
- Rotor Treatment Non-Cryo Treated
- Pad Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8512-76165
- Zoro # G906857200
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 14. in |
Height | 8. in |
Width | 14. in |
Details
Rotor Treatment | Non-Cryo Treated |
Pad Material | Ceramic |
Rotor Material | Cast Iron |
Stopping Power | 45356 |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Style | Cross-Drilled & Slotted |
Rotor Coating | Coated |
Dust Levels | Low |
Recommended Use | OE Replacement, Performance |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 19-C SILVERADO/SIERRA 1500/20-C SILVERADO/SIERRA 2500/3500 REG CAB SS PRO TRAXX 4 OVAL NERF BAR (21-24110)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- MAIN FILTER HYDAC/HYCON 0080MA020BN Replacement/Interchange Spin-On Filter (MF0058007)
- AGS Fuel Line Quick Connect-Straight Push-On 1/2 Steel to 1/2 Nylon-2/Bag (FLRQ-410)
- DYNAMIC FRICTION CO 8512-02002, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-02002)
- DYNAMIC FRICTION CO 7502-76170, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-76170)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 6502-74161, Rotors with 5000 Advanced Brake Pads (6502-74161)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- Dynamic Friction Co Brake Kits