Shop All Brake Kits
Dynamic Friction Co
8512-73089, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated
Mfr # 8512-73089
Zoro # G606861224
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14. in
- Width 14. in
- Height 8. in
- Rotor Treatment Non-Cryo Treated
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8512-73089
- Zoro # G606861224
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 14. in |
Width | 14. in |
Height | 8. in |
Details
Rotor Treatment | Non-Cryo Treated |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Style | Cross-Drilled & Slotted |
Stopping Power | 45356 |
Rotor Coating | Coated |
Pad Material | Ceramic |
Recommended Use | OE Replacement, Performance |
Dust Levels | Low |
Rotor Material | Cast Iron |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Tailgate Handle Bezel, 76105 (76105)
- MOTHERS Wax Paste Org Calif Gold (05500)
- MARTIN WHEEL Innertube 410/350-6 Tr87 Bx (T356K)
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 2-5/32 x 6-1/4 In (BF1182)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- POWERSTOP FRONT TRUCK AND TOW BRAKE KIT (K2069-36)
- Dynamic Friction Co Brake Kits