Shop All Brake Kits
Dynamic Friction Co
8512-59105, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated
Mfr # 8512-59105
Zoro # G606861538
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12. in
- Height 6. in
- Width 12. in
- Pad Material Ceramic
- Stopping Power 45356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8512-59105
- Zoro # G606861538
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 12. in |
Height | 6. in |
Width | 12. in |
Details
Pad Material | Ceramic |
Stopping Power | 45356 |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Coating | Coated |
Dust Levels | Low |
Rotor Material | Cast Iron |
Recommended Use | OE Replacement, Performance |
Rotor Style | Cross-Drilled & Slotted |
Rotor Treatment | Non-Cryo Treated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- ARMOR ALL Original Protectant, 28oz Spray Bottle (10228)
- DORMAN 611-248 7/16-20 Wheel Cover Retaining Nut - 3/4 In. Hex, 1.2 In. Length (611-248)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-32D)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- POWERSTOP Z36 TRUCK & TOW BRAKE KIT (K7940-36)
- Dynamic Friction Co Brake Kits