Shop All Brake Kits
Dynamic Friction Co
8512-32006, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated
Mfr # 8512-32006
Zoro # G606860517
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8. in
- Width 12. in
- Length 12. in
- Stopping Power 45356
- Rotor Style Cross-Drilled & Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8512-32006
- Zoro # G606860517
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 8. in |
Width | 12. in |
Length | 12. in |
Details
Stopping Power | 45356 |
Rotor Style | Cross-Drilled & Slotted |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Coating | Coated |
Recommended Use | OE Replacement, Performance |
Pad Material | Ceramic |
Dust Levels | Low |
Rotor Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE MECHANICS RESOURCE TR414 Rubber Snapin Tire Valve Stem bag of 50 (TMRTR414-50BAG)
- LUMAPRO Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (915-10PK)
- VELVAC Fuel Tank Safety Vent Valve 1/4"-18,060040 (060040)
- AP EXHAUST Straight Tubing-2.50 X 10Ft Aluminized 1 Ap Exhaust, 212A1014 (212A1014)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 7302-42019, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated (7302-42019)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 8312-76068, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-76068)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- Dynamic Friction Co Brake Kits