Shop All Brake Kits
Dynamic Friction Co
8512-21018, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated
Mfr # 8512-21018
Zoro # G206852820
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12. in
- Height 10. in
- Length 12. in
- Dust Levels Low
- Rotor Coating Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8512-21018
- Zoro # G206852820
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 12. in |
Height | 10. in |
Length | 12. in |
Details
Dust Levels | Low |
Rotor Coating | Coated |
Rotor Style | Cross-Drilled & Slotted |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Material | Cast Iron |
Stopping Power | 45356 |
Rotor Treatment | Non-Cryo Treated |
Recommended Use | OE Replacement, Performance |
Pad Material | Ceramic |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Dual-Flow (V429-FF)
- VICTRON ENERGY Autotransformer 120/240V-100A (ITR000100101)
- SPEC-D TUNING 98-02 Mercury Gr& Marquis Euro Hdlghts w/ Corner Lts, 2LCLH-GMAR99JM-EU (2LCLH-GMAR99JM-EU)
- DYNAMIC FRICTION CO 4302-31014, Geospec Rotors with 3000 Series Ceramic Brake Pads, Silver (4302-31014)
- DYNAMIC FRICTION CO 8612-27050, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-27050)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- DYNAMIC FRICTION CO 6302-67063, Rotors with 3000 Series Ceramic Brake Pads (6302-67063)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- Dynamic Friction Co Brake Kits