Shop All Brake Kits
Dynamic Friction Co
8512-03011, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated
Mfr # 8512-03011
Zoro # G206857696
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12. in
- Length 12. in
- Height 8. in
- Stopping Power 45356
- Pad Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 8512-03011
- Zoro # G206857696
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 12. in |
Length | 12. in |
Height | 8. in |
Details
Stopping Power | 45356 |
Pad Material | Ceramic |
Rotor Style | Cross-Drilled & Slotted |
Recommended Use | OE Replacement, Performance |
Rotor Treatment | Non-Cryo Treated |
Driving Qualifiers | Normal Commute, Performance Street |
Dust Levels | Low |
Rotor Material | Cast Iron |
Rotor Coating | Coated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Rubber Faced Vise Jaw Pads (48100)
- REESE Reese 58055 Replacement Handle for Fifth Wheel Hitches (58055)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- SPEC-D TUNING 07-16 Jeep Jk Wrangler Matte Black Grille (HG-WRG07BB-G3-KL)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- DYNAMIC FRICTION CO 4512-03175, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03175)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- DYNAMIC FRICTION CO 4502-31231, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-31231)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- Dynamic Friction Co Automotive Brakes