Shop All Brake Kits
Dynamic Friction Co
8512-01002, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated
Mfr # 8512-01002
Zoro # G706856243
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8. in
- Length 12. in
- Width 12. in
- Recommended Use OE Replacement, Performance
- Rotor Treatment Non-Cryo Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8512-01002
- Zoro # G706856243
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 8. in |
Length | 12. in |
Width | 12. in |
Details
Recommended Use | OE Replacement, Performance |
Rotor Treatment | Non-Cryo Treated |
Stopping Power | 45356 |
Rotor Style | Cross-Drilled & Slotted |
Pad Material | Ceramic |
Rotor Material | Cast Iron |
Rotor Coating | Coated |
Driving Qualifiers | Normal Commute, Performance Street |
Dust Levels | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Swivel, M (2538)
- ILC Replacement for NORMAN LAMPS 1460X (1460X NORMAN LAMPS)
- EXTREME MAX Extreme Max 3006.6817 Self-Hammering Beach Spike Anchor for PWCs and Boats up to 30' (3006.6817)
- MOBILETRONIX CB Ant SS 3500w PowerLoad Center Load 5 (216-47505)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 8312-76068, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-76068)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 7512-59041, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59041)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- POWERSTOP FRONT TRUCK AND TOW BRAKE KIT (K2069-36)
- Dynamic Friction Co Automotive Brakes