Shop All Brake Kits
Dynamic Friction Co
8312-76049, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat
Mfr # 8312-76049
Zoro # G606856862
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stopping Power 45356
- Rotor Material Cast Iron
- Rotor Treatment Non-Cryo Treated
- Rotor Coating Coated
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8312-76049
- Zoro # G606856862
- Country of Origin China
- Category Brake Kits
Details
Stopping Power | 45356 |
Rotor Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Driving Qualifiers | Normal Commute, Performance Street |
Pad Material | Ceramic |
Dust Levels | Low |
Budget | Low |
Rotor Style | Cross-Drilled & Slotted |
Recommended Use | OE Replacement |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST CLAMP (PR-EACH/BX-10) (35621)
- DENT FIX EQUIPMENT Eraser, Wheel, Offset, Style, Decal (DF-705D)
- GARMIN Tilt/Swivel Quick-Release Mount (010-12199-03)
- ZEROSTART Engine Heater - 400W 120V, 3/8in. Npt Case, Minneapolis Moline (3500026)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- DYNAMIC FRICTION CO 6512-59471, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59471)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- DYNAMIC FRICTION CO 6302-67063, Rotors with 3000 Series Ceramic Brake Pads (6302-67063)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- Dynamic Friction Co Brake Kits