Shop All Brake Kits
Dynamic Friction Co
8312-03070, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat
Mfr # 8312-03070
Zoro # G606852420
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Coating Coated
- Dust Levels Low
- Recommended Use OE Replacement
- Stopping Power 45356
- Rotor Style Cross-Drilled & Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8312-03070
- Zoro # G606852420
- Country of Origin China
- Category Brake Kits
Details
Rotor Coating | Coated |
Dust Levels | Low |
Recommended Use | OE Replacement |
Stopping Power | 45356 |
Rotor Style | Cross-Drilled & Slotted |
Rotor Treatment | Non-Cryo Treated |
Pad Material | Ceramic |
Driving Qualifiers | Normal Commute, Performance Street |
Budget | Low |
Rotor Material | Cast Iron |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Nylon Wire Terminal Assortment, 315 PCS (8202)
- CAMPBELL CHAIN & FITTINGS 3/8" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End (T0513660)
- STENS Oem Replacement Belt 265-266 For Snapper Pro 5021650 (265-266)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-7/8 In (PT469)
- DYNAMIC FRICTION CO 6602-11055, Rotors with 5000 Euro Ceramic Brake Pads (6602-11055)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 8612-27050, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-27050)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- Dynamic Friction Co Automotive Brakes