Shop All Brake Kits
Dynamic Friction Co
8302-48057, Rotors-Drilled and Slotted-Black with 3000 Series Ceramic Brake Pads, Zinc Coated
Mfr # 8302-48057
Zoro # G706846756
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14. in
- Width 14. in
- Height 6. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 8302-48057
- Zoro # G706846756
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 14. in |
Width | 14. in |
Height | 6. in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
- •Dipped cores to provide for a smoother vane structure
- •Geospec coated to provide high-performance corrosion protection
- •Disc Thickness Variation (DTV) - .010mm maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Lp-3 Low Pressure Switch Double Term (034042)
- ABRAMS Surface Mount LED License Plate Light - Gray (TLPL-SUM-G)
- SUNBELT Switch; Oil Pressure Sending 2" x2" x1" (A-M152192)
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370119A (370119A)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 6302-67063, Rotors with 3000 Series Ceramic Brake Pads (6302-67063)
- DYNAMIC FRICTION CO 8612-27050, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-27050)
- DYNAMIC FRICTION CO 6612-11047, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11047)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- Dynamic Friction Co Brake Kits