Shop All Brake Kits
Dynamic Friction Co
7612-01000, Rotors-Drilled, Slotted-Silver w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat
Mfr # 7612-01000
Zoro # G806843402
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14. in
- Height 10. in
- Length 14. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7612-01000
- Zoro # G806843402
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 14. in |
Height | 10. in |
Length | 14. in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS AL667H Pintle Chain, 10 ft 13" x13" x2" (A-AL667H)
- SUNBELT WALBRO CARBURETOR WYK-186-1 3.9" x3" x1.75" (A-B1WBWWYK186A)
- OTC Stand, StrutTamer(TM) (6582)
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 6502-74161, Rotors with 5000 Advanced Brake Pads (6502-74161)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- DYNAMIC FRICTION CO 4502-75045, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-75045)
- DYNAMIC FRICTION CO 6502-11045, Rotors with 5000 Advanced Brake Pads (6502-11045)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- POWERSTOP REAR TRUCK AND TOW BRAKE KIT (K3090-36)
- Dynamic Friction Co Automotive Brakes