Shop All Brake Kits
Dynamic Friction Co
7512-76021, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat
Mfr # 7512-76021
Zoro # G206841848
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8. in
- Length 14. in
- Width 14. in
- Pad Material Ceramic
- Stopping Power 45356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7512-76021
- Zoro # G206841848
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 8. in |
Length | 14. in |
Width | 14. in |
Details
Pad Material | Ceramic |
Stopping Power | 45356 |
Rotor Coating | Coated |
Recommended Use | OE Replacement, Performance |
Rotor Material | Cast Iron |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Style | Cross-Drilled & Slotted |
Rotor Treatment | Non-Cryo Treated |
Dust Levels | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 1/card (BLU-3C)
- LIQUI MOLY Pro-Line Diesel Particulate Filter Purge, 0.5 Liter, 20112 (20112)
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- WESTIN Truck Bed Mat (50-6425)
- DYNAMIC FRICTION CO 9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9512-02209)
- DYNAMIC FRICTION CO 6512-59471, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59471)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- ZIMMERMANN Brake Pad And Rotor Kit - Coated, 640.4311.00 (640.4311.00)
- Dynamic Friction Co Brake Kits