Shop All Brake Kits
Dynamic Friction Co
7512-67028, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat
Mfr # 7512-67028
Zoro # G506841623
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12. in
- Height 10. in
- Width 12. in
- Rotor Style Cross-Drilled & Slotted
- Pad Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7512-67028
- Zoro # G506841623
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 12. in |
Height | 10. in |
Width | 12. in |
Details
Rotor Style | Cross-Drilled & Slotted |
Pad Material | Ceramic |
Rotor Material | Cast Iron |
Driving Qualifiers | Normal Commute, Performance Street |
Dust Levels | Low |
Rotor Treatment | Non-Cryo Treated |
Stopping Power | 45356 |
Rotor Coating | Coated |
Recommended Use | OE Replacement, Performance |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine NBH-27P-DP Narrow Battery Tray Holder - 27 Series (NBH-27P-DP)
- OPTRONICS Red Thinline Marker/Clearance Light, A91RB (A91RB)
- ZEROSTART Battery Blanket - 65W 120V Tstat, 42in. (2800074)
- ATTWOOD Attwood 238613L1 LakeSport 238 Series Fixed Height Extension Post - 13" (238613L1)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 7512-59041, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59041)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- Dynamic Friction Co Brake Kits