Shop All Brake Kits
Dynamic Friction Co
7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat
Mfr # 7512-59014
Zoro # G906846471
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8. in
- Width 12. in
- Length 12. in
- Rotor Treatment Non-Cryo Treated
- Driving Qualifiers Normal Commute, Performance Street
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 7512-59014
- Zoro # G906846471
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 8. in |
Width | 12. in |
Length | 12. in |
Details
Rotor Treatment | Non-Cryo Treated |
Driving Qualifiers | Normal Commute, Performance Street |
Dust Levels | Low |
Recommended Use | OE Replacement, Performance |
Rotor Material | Cast Iron |
Stopping Power | 45356 |
Rotor Style | Cross-Drilled & Slotted |
Rotor Coating | Coated |
Pad Material | Ceramic |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Separator Tool (6533)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- NOCO Battery Jump Starter, 120VAC, 12-1/4" W (GB500)
- DORMAN Tie Rod Dust Boot, 13563 (13563)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- DYNAMIC FRICTION CO 9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9512-02209)
- DYNAMIC FRICTION CO 7302-75032, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated (7302-75032)
- DYNAMIC FRICTION CO 6512-59471, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59471)
- DYNAMIC FRICTION CO 7502-20033, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-20033)
- DYNAMIC FRICTION CO 7302-42019, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated (7302-42019)
- ZIMMERMANN Brake Pad And Rotor Kit - Coated, 640.4310.00 (640.4310.00)
- Dynamic Friction Co Brake Kits