Shop All Brake Kits
Dynamic Friction Co
7512-58001, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat
Mfr # 7512-58001
Zoro # G706845476
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12. in
- Height 8. in
- Width 12. in
- Rotor Treatment Non-Cryo Treated
- Stopping Power 45356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 7512-58001
- Zoro # G706845476
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 12. in |
Height | 8. in |
Width | 12. in |
Details
Rotor Treatment | Non-Cryo Treated |
Stopping Power | 45356 |
Rotor Style | Cross-Drilled & Slotted |
Rotor Coating | Coated |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Material | Cast Iron |
Dust Levels | Low |
Pad Material | Ceramic |
Recommended Use | OE Replacement, Performance |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 8" W (SP1356)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6951)
- BUYERS PRODUCTS Black Aluminum Truck Rack (1501680)
- AFTERMARKET 81825362 Fuel Filter Bleeder Bolt For White Oliver 1255 1265 1270 1355 1365 (D1NN9N026A)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- ZIMMERMANN Brake Pad And Rotor Kit - Coated, 640.4310.00 (640.4310.00)
- Dynamic Friction Co Brake Kits