Shop All Brake Kits
Dynamic Friction Co
7512-39006, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat
Mfr # 7512-39006
Zoro # G706847777
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12. in
- Length 14. in
- Width 14. in
- Dust Levels Low
- Recommended Use OE Replacement, Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 7512-39006
- Zoro # G706847777
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 12. in |
Length | 14. in |
Width | 14. in |
Details
Dust Levels | Low |
Recommended Use | OE Replacement, Performance |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Material | Cast Iron |
Pad Material | Ceramic |
Stopping Power | 45356 |
Rotor Coating | Coated |
Rotor Style | Cross-Drilled & Slotted |
Rotor Treatment | Non-Cryo Treated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit, Hydraulic Cylinder Rod 4" x2" x0.05" (A-AHC16982)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- THEXTON Spark Plug Starter Kit (492)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker Kit, For Use On: 1 Piece/2 Piece/3 Piece Truck Tires/Rims (10202)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 8512-80015, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-80015)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 6602-11055, Rotors with 5000 Euro Ceramic Brake Pads (6602-11055)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- Dynamic Friction Co Automotive Brakes