Shop All Brake Kits
Dynamic Friction Co
7512-21012, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat
Mfr # 7512-21012
Zoro # G506839422
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8. in
- Length 12. in
- Width 12. in
- Driving Qualifiers Normal Commute, Performance Street
- Rotor Style Cross-Drilled & Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7512-21012
- Zoro # G506839422
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 8. in |
Length | 12. in |
Width | 12. in |
Details
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Style | Cross-Drilled & Slotted |
Stopping Power | 45356 |
Rotor Material | Cast Iron |
Dust Levels | Low |
Pad Material | Ceramic |
Rotor Coating | Coated |
Recommended Use | OE Replacement, Performance |
Rotor Treatment | Non-Cryo Treated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLEDBRITE SledBrite S07603 Qwik Shine Sled Spray Wax - 4 oz. (S07603)
- EXTREME MAX Extreme Max 3006.8342.4 BoatTector Stainless Steel Bolt-Type Chain Shackle - 5/16", 4-Pack (3006.8342.4)
- CR SEALS Hubcap Heavy Duty Application (1612-C40)
- NEWALTHLETE SS Ring Buoy Bracket (NE57431)
- DYNAMIC FRICTION CO 7312-21037, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (7312-21037)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 8212-99105, Rotors-Drilled, Slotted-BLK w/Heavy Duty Brake Pads incl. Hardware, SLVGeospec Coat, (8212-99105)
- DYNAMIC FRICTION CO 4302-31014, Geospec Rotors with 3000 Series Ceramic Brake Pads, Silver (4302-31014)
- DYNAMIC FRICTION CO 7302-73035, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated (7302-73035)
- DYNAMIC FRICTION CO 6512-59471, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59471)
- DYNAMIC FRICTION CO 6302-67063, Rotors with 3000 Series Ceramic Brake Pads (6302-67063)
- Dynamic Friction Co Brake Kits