Shop All Brake Kits
Dynamic Friction Co
7512-11001, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat
Mfr # 7512-11001
Zoro # G706837402
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14. in
- Width 14. in
- Height 8. in
- Recommended Use OE Replacement, Performance
- Stopping Power 45356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7512-11001
- Zoro # G706837402
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 14. in |
Width | 14. in |
Height | 8. in |
Details
Recommended Use | OE Replacement, Performance |
Stopping Power | 45356 |
Dust Levels | Low |
Rotor Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Driving Qualifiers | Normal Commute, Performance Street |
Rotor Coating | Coated |
Pad Material | Ceramic |
Rotor Style | Cross-Drilled & Slotted |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-05832)
- AUVECO #8 X 3/4 HEX WASHER HEAD TEKS T.S. ZINC, 100PK (9612)
- ILC Replacement for Zoro 1e855 replacement light bulb lamp, 10PK (1E855 ZORO)
- PERMATEX Automotive Muffler &Tailpipe Bandage Jumbo 120.54sq in carded (80332)
- DYNAMIC FRICTION CO 6502-74161, Rotors with 5000 Advanced Brake Pads (6502-74161)
- DYNAMIC FRICTION CO 7302-42019, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated (7302-42019)
- DYNAMIC FRICTION CO 8612-27050, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-27050)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 4302-31014, Geospec Rotors with 3000 Series Ceramic Brake Pads, Silver (4302-31014)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 7512-59041, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59041)
- Dynamic Friction Co Brake Kits