Shop All Brake Kits
Dynamic Friction Co
7312-92011, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat
Mfr # 7312-92011
Zoro # G906827173
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12. in
- Height 8. in
- Width 12. in
- Rotor Coating Coated
- Recommended Use OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 7312-92011
- Zoro # G906827173
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 12. in |
Height | 8. in |
Width | 12. in |
Details
Rotor Coating | Coated |
Recommended Use | OE Replacement |
Budget | Low |
Pad Material | Ceramic |
Driving Qualifiers | Normal Commute, Performance Street |
Stopping Power | 45356 |
Rotor Style | Cross-Drilled & Slotted |
Rotor Treatment | Non-Cryo Treated |
Dust Levels | Low |
Rotor Material | Cast Iron |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Comet Go Cart 46" x2" x1" (A-300668)
- ILC Replacement for Allen Bradley 855t-l24 replacement light bulb lamp (855T-L24 ALLEN BRADLEY)
- DELTA DELTA 91 GAL. RECTANGULAR ALUMINUM TANK (438000)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRW1, NBR (17386)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 6502-11045, Rotors with 5000 Advanced Brake Pads (6502-11045)
- DYNAMIC FRICTION CO 7312-21037, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (7312-21037)
- DYNAMIC FRICTION CO 6502-74161, Rotors with 5000 Advanced Brake Pads (6502-74161)
- DYNAMIC FRICTION CO 6612-11047, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11047)
- DYNAMIC FRICTION CO 4302-31014, Geospec Rotors with 3000 Series Ceramic Brake Pads, Silver (4302-31014)
- DYNAMIC FRICTION CO 8512-02002, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-02002)
- Dynamic Friction Co Automotive Brakes