Shop All Brake Kits
Dynamic Friction Co
7312-74052, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat
Mfr # 7312-74052
Zoro # G506831921
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Style Cross-Drilled & Slotted
- Rotor Coating Coated
- Stopping Power 45356
- Recommended Use OE Replacement
- Rotor Treatment Non-Cryo Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7312-74052
- Zoro # G506831921
- Country of Origin China
- Category Brake Kits
Details
Rotor Style | Cross-Drilled & Slotted |
Rotor Coating | Coated |
Stopping Power | 45356 |
Recommended Use | OE Replacement |
Rotor Treatment | Non-Cryo Treated |
Rotor Material | Cast Iron |
Driving Qualifiers | Normal Commute, Performance Street |
Budget | Low |
Pad Material | Ceramic |
Dust Levels | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS OEM Replacement Belt For Toro 78402 E-Z Vac Standard Bagger (266-296)
- MOBIL 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Amber (103499)
- DISCO Blk Plstc Flush Hole Plugs 5/8" Hole Size 1-3/64" Hd OD PK100 (12592PK)
- TUNDRA Automatic Battery Charger, 25 Output Amps (IBC2524)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- DYNAMIC FRICTION CO 8512-80015, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-80015)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- DYNAMIC FRICTION CO 6612-11095, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11095)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- Dynamic Friction Co Brake Kits