Shop All Brake Kits
Dynamic Friction Co
7312-68014, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat
Mfr # 7312-68014
Zoro # G306828008
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Material Ceramic
- Rotor Style Cross-Drilled & Slotted
- Driving Qualifiers Normal Commute, Performance Street
- Stopping Power 45356
- Rotor Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 7312-68014
- Zoro # G306828008
- Country of Origin China
- Category Brake Kits
Details
Pad Material | Ceramic |
Rotor Style | Cross-Drilled & Slotted |
Driving Qualifiers | Normal Commute, Performance Street |
Stopping Power | 45356 |
Rotor Material | Cast Iron |
Budget | Low |
Dust Levels | Low |
Rotor Coating | Coated |
Recommended Use | OE Replacement |
Rotor Treatment | Non-Cryo Treated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Timken Seal, 472258 (472258)
- A & I PRODUCTS Seat, Michigan Style, w/ Slide Track, Deluxe Cushion, BLK 25" x19" x12" (A-TMS111BL)
- SLIME Tire Valve Stems, 2 In. (20004)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 4512-03175, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03175)
- DYNAMIC FRICTION CO 8212-99105, Rotors-Drilled, Slotted-BLK w/Heavy Duty Brake Pads incl. Hardware, SLVGeospec Coat, (8212-99105)
- DYNAMIC FRICTION CO 4412-76012, Geospec Rotors with Ultimate Duty Performance Brake Pads includes Hardware Silver (4412-76012)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- Dynamic Friction Co Brake Kits