Shop All Brake Kits
Dynamic Friction Co
7312-58023, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat
Mfr # 7312-58023
Zoro # G906831002
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Budget Low
- Dust Levels Low
- Pad Material Ceramic
- Recommended Use OE Replacement
- Rotor Style Cross-Drilled & Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7312-58023
- Zoro # G906831002
- Country of Origin China
- Category Brake Kits
Details
Budget | Low |
Dust Levels | Low |
Pad Material | Ceramic |
Recommended Use | OE Replacement |
Rotor Style | Cross-Drilled & Slotted |
Rotor Material | Cast Iron |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Driving Qualifiers | Normal Commute, Performance Street |
Stopping Power | 45356 |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux S/E 11w/21-840 replacement light bulb lamp (DULUX S/E 11W/21-840 OSRAM SYLVANIA)
- BALDWIN FILTERS Fuel Filter, Fuel Spin-On Filter Design (BF46111)
- HAMPTON PRODUCTS-KEEPER 15' Tow Strap (2815)
- SAFETY FIRST 02021 LED Bi-Color Bow Light (SA2190705)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 7502-76170, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-76170)
- DYNAMIC FRICTION CO 6612-11095, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11095)
- CROWN AUTOMOTIVE Brake Shoe Set Master Kit, #8133818Mk (8133818MK)
- Dynamic Friction Co Automotive Brakes