Shop All Brake Kits
Dynamic Friction Co
7302-48002, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated
Mfr # 7302-48002
Zoro # G606832330
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14. in
- Length 14. in
- Height 12. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7302-48002
- Zoro # G606832330
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 14. in |
Length | 14. in |
Height | 12. in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Carl Zeiss 214-797 replacement light bulb lamp (214-797 CARL ZEISS)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 16 (KDD811)
- DISCO Blk Nyln Bumper Cover Rivet 9mm Hole Size 27mm Stem L PK10 (5895PK)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 1-31/32 x 3-1/8 In (PF7832)
- DYNAMIC FRICTION CO 4212-54005, Geospec Rotors with Heavy Duty Brake Pads includes Hardware, Silver (4212-54005)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- Dynamic Friction Co Automotive Brakes