Shop All Brake Kits
Dynamic Friction Co
6512-99434, Rotors with 5000 Advanced Brake Pads includes Hardware
Mfr # 6512-99434
Zoro # G406826157
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16. in
- Length 16. in
- Width 16. in
- Stopping Power 3.5, 4
- Dust Levels Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6512-99434
- Zoro # G406826157
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 16. in |
Length | 16. in |
Width | 16. in |
Details
Stopping Power | 3.5, 4 |
Dust Levels | Medium |
Budget | Low |
Rotor Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Rotor Material | Cast Iron |
Recommended Use | Performance |
Driving Qualifiers | Normal Commute, Performance Street, Extreme & Fleet Duty |
Rotor Coating | Coated |
Pad Material | Ceramic, Semi-Metallic |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 16231-64012 ALTERNATOR (16231-64012 ALTERNATOR)
- SPEC-D TUNING 07-13 Chevrolet Silverado Fender Flares-Smooth (FDF-SIV07BK-MP)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- POWERSTOP Z36 Truck&Tow Pads, Z36-2018 (Z36-2018)
- DYNAMIC FRICTION CO 6502-11045, Rotors with 5000 Advanced Brake Pads (6502-11045)
- DYNAMIC FRICTION CO 4502-75045, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-75045)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- DYNAMIC FRICTION CO 6512-59471, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59471)
- DYNAMIC FRICTION CO 9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9512-02209)
- DYNAMIC FRICTION CO 6502-74161, Rotors with 5000 Advanced Brake Pads (6502-74161)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- Dynamic Friction Co Brake Kits