Shop All Brake Kits
Dynamic Friction Co
6512-80355, Rotors with 5000 Advanced Brake Pads includes Hardware
Mfr # 6512-80355
Zoro # G706822286
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stopping Power 3.5, 4
- Rotor Coating Coated
- Rotor Style Smooth-Plain
- Rotor Material Cast Iron
- Driving Qualifiers Normal Commute, Performance Street, Extreme & Fleet Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6512-80355
- Zoro # G706822286
- Country of Origin China
- Category Brake Kits
Details
Stopping Power | 3.5, 4 |
Rotor Coating | Coated |
Rotor Style | Smooth-Plain |
Rotor Material | Cast Iron |
Driving Qualifiers | Normal Commute, Performance Street, Extreme & Fleet Duty |
Pad Material | Ceramic, Semi-Metallic |
Recommended Use | Performance |
Budget | Low |
Dust Levels | Medium |
Rotor Treatment | Non-Cryo Treated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Terminator II Stainless Steel High Power (RPS-2000)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- MAIN FILTER WIX A07A25G Replacement/Interchange Spin-On Filter (MF0058056)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, White (M09400WCL)
- DYNAMIC FRICTION CO 6612-11095, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11095)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 8512-02002, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-02002)
- Dynamic Friction Co Automotive Brakes