Shop All Brake Kits
Dynamic Friction Co
6512-59325, Rotors with 5000 Advanced Brake Pads includes Hardware
Mfr # 6512-59325
Zoro # G706821371
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.9 in
- Width 11.9 in
- Height 7.1 in
- Rotor Material Cast Iron
- Rotor Style Smooth-Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6512-59325
- Zoro # G706821371
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 11.9 in |
Width | 11.9 in |
Height | 7.1 in |
Details
Rotor Material | Cast Iron |
Rotor Style | Smooth-Plain |
Pad Material | Ceramic, Semi-Metallic |
Driving Qualifiers | Normal Commute, Performance Street, Extreme & Fleet Duty |
Rotor Treatment | Non-Cryo Treated |
Stopping Power | 3.5, 4 |
Recommended Use | Performance |
Dust Levels | Medium |
Rotor Coating | Coated |
Budget | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Swivel Tractor Creeper Seat (8514)
- MEGUIARS Meguiar's M1008 Clear Plastic Polish #10 (M1008)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- DONALDSON P785389, AIR SFTY RS (P785389)
- DYNAMIC FRICTION CO 9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9512-02209)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- DYNAMIC FRICTION CO 6302-67063, Rotors with 3000 Series Ceramic Brake Pads (6302-67063)
- DYNAMIC FRICTION CO 8512-80015, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-80015)
- DYNAMIC FRICTION CO 6302-80030, Rotors with 3000 Series Ceramic Brake Pads (6302-80030)
- Dynamic Friction Co Automotive Brakes