Shop All Brake Kits
Dynamic Friction Co
6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware
Mfr # 6512-59278
Zoro # G606820573
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.3 in
- Length 10.8 in
- Width 10.8 in
- Rotor Treatment Non-Cryo Treated
- Rotor Coating Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6512-59278
- Zoro # G606820573
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 7.3 in |
Length | 10.8 in |
Width | 10.8 in |
Details
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Driving Qualifiers | Normal Commute, Performance Street, Extreme & Fleet Duty |
Recommended Use | Performance |
Rotor Material | Cast Iron |
Stopping Power | 3.5, 4 |
Rotor Style | Smooth-Plain |
Dust Levels | Medium |
Pad Material | Ceramic, Semi-Metallic |
Budget | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 15 oz. Brake Parts Cleaner Can (602371)
- DAYCO Auto V-Belt, Industry Number 13A1220 (17480)
- LIQUI MOLY Special Tec AA 5W-20, 5 Liter, 2259 (2259)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- DYNAMIC FRICTION CO 4512-31192, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-31192)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 7312-21037, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (7312-21037)
- DYNAMIC FRICTION CO 6502-11045, Rotors with 5000 Advanced Brake Pads (6502-11045)
- Dynamic Friction Co Automotive Brakes