Shop All Brake Kits
Dynamic Friction Co
6512-39149, Rotors with 5000 Advanced Brake Pads includes Hardware
Mfr # 6512-39149
Zoro # G506825180
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12. in
- Height 7.3 in
- Length 12. in
- Stopping Power 3.5, 4
- Driving Qualifiers Normal Commute, Performance Street, Extreme & Fleet Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6512-39149
- Zoro # G506825180
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 12. in |
Height | 7.3 in |
Length | 12. in |
Details
Stopping Power | 3.5, 4 |
Driving Qualifiers | Normal Commute, Performance Street, Extreme & Fleet Duty |
Budget | Low |
Rotor Material | Cast Iron |
Recommended Use | Performance |
Pad Material | Ceramic, Semi-Metallic |
Rotor Style | Smooth-Plain |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Dust Levels | Medium |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL ZIP-A-WAY 6-IN-1 TOOL (4251)
- HUSKY LINER 2122 F150 CUSTOM FRONT AND REAR MUD GUARD SET BLACK (58526)
- TH MARINE Screen-Aer1-1/8Ft, #ASM-5-DP (ASM-5-DP)
- BANDO Auto Serpentine Belt, 4Pk1645 (4PK1645)
- DYNAMIC FRICTION CO 4502-31231, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-31231)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- DYNAMIC FRICTION CO 7302-75032, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated (7302-75032)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- Dynamic Friction Co Automotive Brakes