Shop All Brake Kits
Dynamic Friction Co
6512-31191, Rotors with 5000 Advanced Brake Pads includes Hardware
Mfr # 6512-31191
Zoro # G706820404
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dust Levels Medium
- Rotor Coating Coated
- Recommended Use Performance
- Stopping Power 3.5, 4
- Budget Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6512-31191
- Zoro # G706820404
- Country of Origin China
- Category Brake Kits
Details
Dust Levels | Medium |
Rotor Coating | Coated |
Recommended Use | Performance |
Stopping Power | 3.5, 4 |
Budget | Low |
Rotor Treatment | Non-Cryo Treated |
Pad Material | Ceramic, Semi-Metallic |
Rotor Material | Cast Iron |
Rotor Style | Smooth-Plain |
Driving Qualifiers | Normal Commute, Performance Street, Extreme & Fleet Duty |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, Ra108-Rrb (RA108-RRB)
- ILC Replacement for J Rochet 4W 24/30v Ba15d replacement light bulb lamp (4W 24/30V BA15D J ROCHET)
- WEATHERTECH Underseat Storage System, 4S001 (4S001)
- FASTWAY Fastway 80-01-2206 ZIP Breakaway Cable and Pin - 6' (80-01-2206)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 7512-59041, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59041)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- DYNAMIC FRICTION CO 7502-20033, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-20033)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- Dynamic Friction Co Brake Kits