Shop All Brake Kits
Dynamic Friction Co
6512-13176, Rotors with 5000 Advanced Brake Pads includes Hardware
Mfr # 6512-13176
Zoro # G606825226
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12. in
- Length 12. in
- Height 8.1 in
- Dust Levels Medium
- Stopping Power 3.5, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6512-13176
- Zoro # G606825226
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 12. in |
Length | 12. in |
Height | 8.1 in |
Details
Dust Levels | Medium |
Stopping Power | 3.5, 4 |
Recommended Use | Performance |
Rotor Coating | Coated |
Rotor Material | Cast Iron |
Pad Material | Ceramic, Semi-Metallic |
Rotor Treatment | Non-Cryo Treated |
Rotor Style | Smooth-Plain |
Driving Qualifiers | Normal Commute, Performance Street, Extreme & Fleet Duty |
Budget | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Microstream Usb Tail Cap Blk (991335)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170311 (P170311)
- COVERKING Seat Covers in Ballistic for 20192021 Chevrolet Truck, CSC1E4CH10217 (CSC1E4CH10217)
- TIMKEN SINGLE ROW BALL BEARING (203KRR6)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 6502-67302, Rotors with 5000 Advanced Brake Pads (6502-67302)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- DYNAMIC FRICTION CO 7502-76170, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-76170)
- DYNAMIC FRICTION CO 8512-80015, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-80015)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- DYNAMIC FRICTION CO 4212-54005, Geospec Rotors with Heavy Duty Brake Pads includes Hardware, Silver (4212-54005)
- Dynamic Friction Co Automotive Brakes