Shop All Brake Kits
Dynamic Friction Co
6502-80115, Rotors with 5000 Advanced Brake Pads
Mfr # 6502-80115
Zoro # G906822116
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.1 in
- Width 10.5 in
- Length 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6502-80115
- Zoro # G906822116
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 7.1 in |
Width | 10.5 in |
Length | 10.5 in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Gas (CV15010)
- A & I PRODUCTS CabCAM Video System, Quad (Includes 7" Digital Touch Screen TFT LCD Monitand 2 Cameras) 12"x6.5"x8" (A-CC7M2CQR)
- DISCO Ylw Nyln Moulding Clips 11mm Hole 10mm Stem PK15 (10780PK)
- CURT Replacment Swvl Jack Gears for Side-Wnd Jck (28924)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- DYNAMIC FRICTION CO 8512-80015, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-80015)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- DYNAMIC FRICTION CO 6512-40112, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-40112)
- Dynamic Friction Co Automotive Brakes