Shop All Brake Kits
Dynamic Friction Co
6502-74135, Rotors with 5000 Advanced Brake Pads
Mfr # 6502-74135
Zoro # G906814128
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.1 in
- Width 10. in
- Length 10. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6502-74135
- Zoro # G906814128
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 9.1 in |
Width | 10. in |
Length | 10. in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker Kit, For Use On: 1 Piece/2 Piece/3 Piece Truck Tires/Rims (10202)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- VALVOLINE Engine Oil, Full Synthetic, 32 Oz, 0W-20 (VV916)
- AUTO VENTSHADE 14-17 SILVERADO/SIERRA 1500/15-17 SILVERADO/SIERRA 2500/3500 LOW-PROFI (894033)
- DYNAMIC FRICTION CO 4502-75045, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-75045)
- DYNAMIC FRICTION CO 8212-99105, Rotors-Drilled, Slotted-BLK w/Heavy Duty Brake Pads incl. Hardware, SLVGeospec Coat, (8212-99105)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- Dynamic Friction Co Brake Kits