Shop All Brake Kits
Dynamic Friction Co
6502-63129, Rotors with 5000 Advanced Brake Pads
Mfr # 6502-63129
Zoro # G906824028
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.7 in
- Height 8.1 in
- Width 10.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6502-63129
- Zoro # G906824028
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 10.7 in |
Height | 8.1 in |
Width | 10.7 in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 25" Heavy Duty SAE 4-Way Lug Wrench (640870)
- A & I PRODUCTS (HC-FFX) Female Seal Lok - Swivel - Straight - Short 3" x5" x1" (A-FFX-06-06)
- SEACHOICE 3 Position Magneto Ignition Switch, 6 Wire, Polypropylene (11831)
- GATES Belt Finger Rack, 91530 (91530)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 4212-54005, Geospec Rotors with Heavy Duty Brake Pads includes Hardware, Silver (4212-54005)
- DYNAMIC FRICTION CO 7502-20033, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-20033)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- DYNAMIC FRICTION CO 6602-11055, Rotors with 5000 Euro Ceramic Brake Pads (6602-11055)
- Dynamic Friction Co Brake Kits