Shop All Brake Kits
Dynamic Friction Co
6502-45100, Rotors with 5000 Advanced Brake Pads
Mfr # 6502-45100
Zoro # G706810795
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.7 in
- Height 7.1 in
- Length 11.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6502-45100
- Zoro # G706810795
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 11.7 in |
Height | 7.1 in |
Length | 11.7 in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 90 Degree 4 In (102 Mm) Od-Od, P207364 (P207364)
- FORTRESS MARINE ANCHORS Fortress FX-7 - Clip Set (FX-7 CLIPSET)
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- VELVAC Mirror, Left, 2020XG, Blk, Chevy/GM Van, 96" (715913)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 6512-59278, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59278)
- DYNAMIC FRICTION CO 6302-92042, Rotors with 3000 Series Ceramic Brake Pads (6302-92042)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- Dynamic Friction Co Brake Kits