Shop All Brake Kits
Dynamic Friction Co
6502-21152, Rotors with 5000 Advanced Brake Pads
Mfr # 6502-21152
Zoro # G706807214
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.8 in
- Height 8.3 in
- Length 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6502-21152
- Zoro # G706807214
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 12.8 in |
Height | 8.3 in |
Length | 12.8 in |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Threaded Power Cable 2-Pin (010-13115-02)
- PYPES M-80 2.5" ROUND STNLS (MVR200S)
- BLUE MAGIC Leather/Vinyl Cleaner, 16 Oz, Spray Bottle (800-06)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- DYNAMIC FRICTION CO 6612-11095, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11095)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 6302-67063, Rotors with 3000 Series Ceramic Brake Pads (6302-67063)
- DYNAMIC FRICTION CO 7502-76170, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-76170)
- DYNAMIC FRICTION CO 6612-11047, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11047)
- DYNAMIC FRICTION CO 4512-21083, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-21083)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- Dynamic Friction Co Automotive Brakes