Shop All Brake Kits
Dynamic Friction Co
6312-92015, Rotors with 3000 Series Ceramic Brake Pads includes Hardware
Mfr # 6312-92015
Zoro # G706811846
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4. in
- Length 12. in
- Width 12. in
- Driving Qualifiers Normal Commute
- Rotor Style Smooth-Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6312-92015
- Zoro # G706811846
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 4. in |
Length | 12. in |
Width | 12. in |
Details
Driving Qualifiers | Normal Commute |
Rotor Style | Smooth-Plain |
Rotor Material | Cast Iron |
Pad Material | Ceramic |
Rotor Treatment | Non-Cryo Treated |
Recommended Use | OE Replacement |
Rotor Coating | Coated |
Stopping Power | 45356 |
Dust Levels | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES $RELAY BUDDY 12/24 (ES193)
- SPEC-D TUNING 15-16 Chevrolet Silverado Mesh Grille Glossy Black (HG-SIV14JM-JL)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 2 Pk (109-2)
- LISLE Low Profile Plastic Creeper, Neon Orange (93202)
- DYNAMIC FRICTION CO 6612-11055, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11055)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 7312-21037, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (7312-21037)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 4212-54005, Geospec Rotors with Heavy Duty Brake Pads includes Hardware, Silver (4212-54005)
- DYNAMIC FRICTION CO 6512-59471, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-59471)
- DYNAMIC FRICTION CO 4412-76012, Geospec Rotors with Ultimate Duty Performance Brake Pads includes Hardware Silver (4412-76012)
- Dynamic Friction Co Automotive Brakes