Shop All Brake Kits
Dynamic Friction Co
6312-54149, Rotors with 3000 Series Ceramic Brake Pads includes Hardware
Mfr # 6312-54149
Zoro # G406809419
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15. in
- Height 4. in
- Width 15. in
- Pad Material Ceramic
- Rotor Coating Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6312-54149
- Zoro # G406809419
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 15. in |
Height | 4. in |
Width | 15. in |
Details
Pad Material | Ceramic |
Rotor Coating | Coated |
Stopping Power | 45356 |
Recommended Use | OE Replacement |
Rotor Material | Cast Iron |
Dust Levels | Low |
Driving Qualifiers | Normal Commute |
Rotor Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS RN3C:COPPER PLUS SMALL ENG (880)
- ECCO Mini Lightbar, LED, Amber/Clear, Permanent (5590CAC)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Stainless Steel - Round (910R2PSB-7)
- WVE Engine Camshaft Position Sensor Connector, Wve 1P2483 (1P2483)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 8512-02002, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-02002)
- DYNAMIC FRICTION CO 6512-40112, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-40112)
- DEXTER MARINE OF GEORGIA G5 Stainless Steel 10" Disc Brake Complete Kit (82404)
- Dynamic Friction Co Brake Kits