Shop All Brake Kits
Dynamic Friction Co
6312-27072, Rotors with 3000 Series Ceramic Brake Pads includes Hardware
Mfr # 6312-27072
Zoro # G706804930
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14. in
- Height 4. in
- Width 14. in
- Rotor Style Smooth-Plain
- Driving Qualifiers Normal Commute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6312-27072
- Zoro # G706804930
- Country of Origin China
- Category Brake Kits
Dimensions
Length | 14. in |
Height | 4. in |
Width | 14. in |
Details
Rotor Style | Smooth-Plain |
Driving Qualifiers | Normal Commute |
Rotor Material | Cast Iron |
Dust Levels | Low |
Recommended Use | OE Replacement |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Pad Material | Ceramic |
Stopping Power | 45356 |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Fbo-14 Coal/Sep Kit_5 Micron (FBO 60337)
- CARGO TUFF Inflator Tool w/Gauge, 12 "L, 9 "W (G-PAM 2.0)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angle Ball Foot Brass Chuck with Shut-off Valve (T04)
- MAG 1 Motor Oil, 5W-30, 1 Qt. (MAG61652)
- DYNAMIC FRICTION CO 4502-31231, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-31231)
- DYNAMIC FRICTION CO 4502-65036, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-65036)
- DYNAMIC FRICTION CO 4512-03175, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03175)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 4512-63198, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-63198)
- DYNAMIC FRICTION CO 7302-75032, Rotors-Drilled and Slotted-Silver with 3000 Series Ceramic Brake Pads, Zinc Coated (7302-75032)
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- Dynamic Friction Co Automotive Brakes