Shop All Brake Kits
Dynamic Friction Co
6312-27058, Rotors with 3000 Series Ceramic Brake Pads includes Hardware
Mfr # 6312-27058
Zoro # G106804158
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4. in
- Length 14. in
- Width 14. in
- Pad Material Ceramic
- Rotor Coating Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6312-27058
- Zoro # G106804158
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 4. in |
Length | 14. in |
Width | 14. in |
Details
Pad Material | Ceramic |
Rotor Coating | Coated |
Rotor Style | Smooth-Plain |
Stopping Power | 45356 |
Driving Qualifiers | Normal Commute |
Rotor Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Recommended Use | OE Replacement |
Dust Levels | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Air Filter, Lx2841/7 (LX2841/7)
- TIMKEN Differential Pinion Bearing, 31594 (31594)
- VALTERRA A10-0924 Jack Pads Large W/Handle 2-Pack (A10-0924)
- SHAKESPEARE 4079 1M RG58 w/PL259 Connector (4079)
- DYNAMIC FRICTION CO 9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9512-02209)
- DYNAMIC FRICTION CO 8512-80015, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-80015)
- DYNAMIC FRICTION CO 4512-76141, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-76141)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- DYNAMIC FRICTION CO 6302-67063, Rotors with 3000 Series Ceramic Brake Pads (6302-67063)
- DYNAMIC FRICTION CO 8612-27050, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-27050)
- DYNAMIC FRICTION CO 7512-59041, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59041)
- Dynamic Friction Co Automotive Brakes