Shop All Brake Pads
Dynamic Friction Co
5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front
Mfr # 1551-1904-10
Zoro # G006695146
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Thickness (mm) 18.4 mm
- Width 4. in
- Height 4. in
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 1551-1904-10
- Zoro # G006695146
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 4. in |
Height | 4. in |
Inner Pad Width | 192.5 mm |
Length | 10. in |
Outer Pad Width | 192.5 mm |
Outer Pad Height | 65.5 mm |
Inner Pad Height | 65.5 mm |
Details
Item | Disc Brake Pad Set |
Material | Ceramic |
Thickness (mm) | 18.4 mm |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Dust Levels | Low |
Noise Level | 45296 |
Description
Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.
- •Designed To Deliver A Consistent Pedal Feel And Superb Brake Response
- •Formulated For Each Axle On Every Vehicle
- •Rotor Friendly
- •Selected Original Equipment Manufacturer Formulations
- •Long Pad Wear
- •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Heavy-Duty Automotive Replacement, 3057, Bulb Shape: S8 (RP-3057NA)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA4997)
- BUYERS PRODUCTS 28 Foot Long Booster Cables With Gray Quick Connect - 600 Amp (5601025)
- A & I PRODUCTS Brake Valve Overhaul Kit 4" x4" x0.3" (A-AR31946)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-1334-00)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-0609-00)
- DYNAMIC FRICTION CO Heavy Duty Pads and Hardware Kit, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-1695-01)
- DYNAMIC FRICTION CO 5000 Euro Ceramic Brake Pads and Hardware Kit, Low Dust, Front (1600-0915-22)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-1405-00)
- DYNAMIC FRICTION CO Track/Street Pads - Low Metallic, High Friction Formulation, High Resistance To Brake Fade, Rear (1000-1790-00)
- BOSCH Blue Disc Brak Disc Brake Pads, Be369H (BE369H)
- Dynamic Friction Co Brake Pads