Shop All Brake Pads
Dynamic Friction Co
5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear
Mfr # 1551-1683-01
Zoro # G806703102
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Width 5. in
- Height 4. in
- Noise Level 45296
- Length 12. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 1551-1683-01
- Zoro # G806703102
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 5. in |
Height | 4. in |
Length | 12. in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic |
Noise Level | 45296 |
Dust Levels | Low |
Description
Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.
- •Designed To Deliver A Consistent Pedal Feel And Superb Brake Response
- •Formulated For Each Axle On Every Vehicle
- •Rotor Friendly
- •Selected Original Equipment Manufacturer Formulations
- •Long Pad Wear
- •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fin Comb, 59145 (59145)
- WESTIN AUTOMOTIVE 15-C COLORADO/CANYON CREW CAB PRO TRAXX 5 OVAL STEP BAR BLACK (21-54015)
- WILSON ANTENNAS Antenna, Center Load, 60inH (305-495)
- GATES Flex Fuel Regular Fuel Cap, 31838Y (31838Y)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-2380-00)
- DYNAMIC FRICTION CO 3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, Front (1311-0402-00)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-0916-00)
- DYNAMIC FRICTION CO Active Performance Pads - Low Metallic, High Friction, High Torque/Aggressive Initial Bite, Front (1115-1405-00)
- DYNAMIC FRICTION CO Track/Street Pads - Low Metallic, High Friction Formulation, High Resistance To Brake Fade, Rear (1000-1790-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-1904-10)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1075H (BE1075H)
- Dynamic Friction Co Brake Pads